Panel For Enclosure, Size: 78 x 33.75", Steel/White

Item #: 5893

Cat #: A90PM40

UPC: 783510339401

Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 78 x 33.75 Inch, Material/Finish: Steel/White Powder Coat, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Overview

Panel For Enclosure, Size: 78 x 33.75 Inch, Material/Finish: Steel/White Powder Coat, For Use With Large Bulletin A27, A28, A28S4, & A34 Multi-Door Enclosures.

Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 11 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure.

Also known as: 783510339401, A90PM40

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 78 in
Color: White
Material: Steel
Width: 33.750 in
Finish: Powder Coated
Height: 78 in
Material: Steel
Finish: Powder Coated
Color: White
Width: 33.750 in