3" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 589328
Cat #: S43010CT00
UPC: 847656000080
Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling

Overview

3 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 847656000080, S43010CT00

Specifications

Diameter: 3 in
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 3 in
Material: 304 Stainless Steel
Length: 10 ft

Customer Reviews

No reviews for this product
(0)