REXEL logo

CCD S43090EL00 3IN X 90 DEGREE

Item #: 589338
Cat #: S43090EL00
UPC: 847656000448
Sign In or Register to view pricing and more.
CCD S43090EL00 3IN X 90 DEGREE SS304 ELBOW

Product Overview

CCD S43090EL00 3IN X 90 DEGREE SS304 ELBOW
Also known as: 847656000448, S43090EL00
Frequently Bought Together (37)
Calbrite
CLB S43010CT00
Calbrite
S63000LT00 3" Stainless Steel Conduit Hub
Power-Strut
PS200EH10SS Channel - Elongated Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 10'
Calbrite
S61000LT00 Conduit Hub, 1", Threaded, Stainless Steel
Calbrite
S41510CT00 Type 304 Stainless Steel Rigid Conduit, 1-1/2", w/ Coupling, 10'
Calbrite
S45810ST58 Channel - Elongated Holes, 1-5/8" Deep, 1-5/8" Wide, Stainless Steel, 10' Length
Calbrite
CLB S43010CT00
Calbrite
CLB S63000TE00
Calbrite
S63000UB00 CLB S6300UB00
Calbrite
CLB S63000SC00
Calbrite
S61500LTV2 Rigid SS 316 Grounding Hub, 1-1/2"
Calbrite
S63000CP00 Rigid Coupling, 3", Stainless Steel
Calbrite
S61500LT00 Conduit Hub, 1-1/2", Threaded, Stainless Steel
nVent Hoffman
F88GCPNK Wireway Closure Plate, 8" x 8"
Power-Strut
PS1100-3-SS Rigid Strut Strap, 3", Stainless Steel
Calbrite
S430CLCN00 Stainless Steel Rigid Nipple, Size: 3" x Close
Multiple
UA300GRY25CL Liquidtight, Type: UA, 3", Gray, 25' Coil
Calbrite
S41530CN00 1-1/2" X 3" Stainless Steel Nipple
Thomas & Betts
5339 Liquidtight Connector, Straight, 3", Insulated, Steel
Power-Strut
PS1100-1-SS Rigid Strut Strap, 1", Stainless Steel
Dottie
FWS38 Flat Washer, 3/8", Stainless Steel
Direct Item CCD DIRECT ITEM (EA)
Power-Strut
038X144-SS 3/8" Stainless Steel Threaded Rod 12'
Dottie
LWS38 Lock Washer, Stainless Steel, 3/8"
nVent Hoffman
F1212G48 Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs
Calbrite
S61000MH00 Conduit Hanger with Bolt, Stainless Steel, 1"
Calbrite
S61500CP00 Rigid Coupling, 1-1/2", Stainless Steel
nVent Hoffman
F1212GCPNK Wireway Closure Plate, 12" x 12", Type 1, Gray, No KOs
nVent Hoffman
F1212G90E Wireway 90° Elbow, Type 1, Lay-In, 12" x 12", Steel, Gray
Power-Strut
PS1100-1-1/2SS Rigid Strut Strap, 1-1/2", Stainless Steel
Power-Strut
PS500EH-10SS Channel - Elongated Holes, Stainless Steel 304
Calbrite
S63000CP00 Rigid Coupling, 3", Stainless Steel
Calbrite
S61500LT00 Conduit Hub, 1-1/2", Threaded, Stainless Steel
Calbrite
S41510CT00 Type 304 Stainless Steel Rigid Conduit, 1-1/2", w/ Coupling, 10'
Dottie
HNS38 Hex Nut, 3/8", Stainless Steel
nVent Hoffman
F88T172GVP Wireway, Type 1, Screw Cover, 8" x 8" x 72", Steel, Gray, No KOs
Calbrite
S41010CT00 Type 304 Stainless Steel Rigid Conduit, 1", w/ Coupling, 10'

Specifications

Type: Rigid Elbows
Type: Rigid Elbows

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)