REXEL logo

1IN X 10FT TYPE 304 THREADED IMC

Item #: 589352
Cat #: S51010CTWT
UPC: 847656010010
Sign In or Register to view pricing and more.
CLB S51010CTWT 1" SS304 THREA

Product Overview

CLB S51010CTWT 1" SS304 THREA
Also known as: 847656010010, S51010CTWT

Documents

Frequently Bought Together (27)
Calbrite
S50710CTWT 3/4" SS304 THREADED IMC
Calbrite
S60700FDCS FDCS Device Box, 1-Gang, 3/4", Stainless Steel
Calbrite
S61200TE00 Rigid SS 316 T Conduit Body 1-1/4"
Calbrite
S60700TB00 Conduit Body, Type: TB, 3/4", Form 8, Stainless Steel
Calbrite
S61000TB00 Conduit Body, Type TB, 1", Form 8, Stainless Steel
Calbrite
S60700LT00 Conduit Hub, 3/4", Threaded, Stainless Steel
Calbrite
S61500FB12 STAINLESS STEEL
Calbrite
S61000TE00 Conduit Body, Type: T, 1", Form 8, Stainless Steel
Calbrite
S60700TE00 Conduit Body, Type T, 3/4", Form 8, Stainless Steel
Calbrite
S61200MH00 1-1/4" SS316 MINI HANGER
Calbrite
S61000LT00 Conduit Hub, 1", Threaded, Stainless Steel
Calbrite
S61500TB00 Conduit Body, Type: LB, FM8, 1-1/2"
Calbrite
S61200LT00 Conduit Hub, Size: 1-1/4", Threaded, Material: Stainless Steel
Calbrite
S61000FB07 Reducing Bushing, Threaded, 1"x 3/4", Stainless Steel
Calbrite
S61000FDCS Single Gang Box, Type FDC, 1" Hubs, Stainless Steel
Calbrite
S61000FDCD Rigid SS 316 Single Gang FDC Box 1"
Calbrite
S60700XB00 3/4" SS316 X CONDUIT BODY
Calbrite
S60700FDCC FS Device Box, Feed-Thru Type, 3/4" Hubs, Stainless Steel
Calbrite
CLB S61000FB05 1X1/2 RDC BUSH
Calbrite
S60700FDCD Device Box, 2-Gang, Size: 3/4", Dead-End, Stainless Steel
Direct Item CCD DIRECT ITEM (EA)
Calbrite
S60700MH00 Conduit Hanger with Bolt, Stainless Steel, 3/4"
Calbrite
S61000SC00 Rigid Strut Strap, Dia: 1" Stainless
Calbrite
S60700FB05 Reducing Bushing, Threaded, 3/4" x 1/2", Stainless Steel
Calbrite
S60700LB00 Conduit Body, Type LB, Size: 3/4", Form 8, Stainless Steel
Calbrite
S607003U00 Rigid Three-Piece Coupling, 3/4", Threaded, Stainless Steel
Calbrite
S51210CTWT 1-1/4IN X 10FT SS304 THREADED IMC W/CPLG

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)