REXEL logo

DOUBLE GANG BLANK COVER

Item #: 589396
Cat #: S607BLPLTD
UPC: 847656005801
Sign In or Register to view pricing and more.
CLB S607BLPLTD F-BOX DOUBLE G

Product Overview

CLB S607BLPLTD F-BOX DOUBLE G
Also known as: 847656005801, S607BLPLTD
Frequently Bought Together (25)
Calbrite
S60700FDCD Device Box, 2-Gang, Size: 3/4", Dead-End, Stainless Steel
Calbrite
S607BLPLTS Gang Box Cover, 1-Gang, Flat, Blank
Calbrite
S60700CSHP Close-Up Plug, Recessed Hex Head, 3/4", SS
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Calbrite
S60700FCS0 3/4" Flexible Liquidtight Connector
Multiple
THHN14STRWHT500RL 14 AWG THHN/THWN Stranded Copper, White, 500'
Multiple
THHN14STRRED500RL 14 AWG THHN/THWN Stranded Copper, Red, 500'
Multiple
THHN14STRORN500RL 14 AWG THHN/THWN Stranded Copper, Orange, 500'
Multiple
THHN14STRPNK500RL 14 AWG THHN/THWN Stranded Copper, Pink, 500'
Multiple
THHN14STRYEL500RL 14 AWG THHN/THWN Stranded Copper, Yellow, 500'
Multiple
THHN14STRGRY500RL 14 AWG THHN/THWN Stranded Copper, Gray, 500'
Multiple
THHN14STRBRN500RL 14 AWG THHN/THWN Stranded Copper, Brown, 500'
Multiple
THHN14STRPUR500RL 14 AWG THHN/THWN Stranded Copper, Purple, 500'
Multiple
THHN14STRWHTBLU500RL 14 AWG THHN Stranded Copper, White/Blue, 500'
Eaton B-Line
B22SH-120SS4 Channel w/ Slotted Holes, 1-5/8" x 1-5/8" x 10', Stainless Steel (304)
Eaton B-Line
B54SH-120SS4 Channel - Elongated Holes, Stainless Steel (304), 1-5/8" x 13/16" x 10'
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
3M
35-YELLOW-3/4X66FT Color Coding Electrical Tape, Vinyl, Yellow, 3/4" x 66'
Calbrite
S20700MC00 3/4" SS EMT
Calbrite
S20700CC00 3/4" SS316 EMT COMPRESSION COUPLING
Calbrite
S60700FC90 3/4" Flexible Liquidtight Connector, 90 D
Calbrite
S60700TE00 Conduit Body, Type T, 3/4", Form 8, Stainless Steel
Calbrite
S60200BC00 Beam Clamp, 1/4", Stainless Steel, 1.15" Opening
3M
35-ORANGE-3/4X66FT Color Coding Electrical Tape, Vinyl, Orange, 3/4" x 66'
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)