Stainless Steel PVC Coated Flexible Conduit, 1"

Item #: 589453

Cat #: S41000CTFC

UPC: 847656002336

to view pricing and more.
Documents & Guides
Stainless Steel PVC Coated Flexible Conduit, 1", 25 FT Coils

Overview

Stainless Steel PVC Coated Flexible Conduit, 1", 25 FT Coils
Also known as: 847656002336, S41000CTFC

Specifications

Length: 25 ft
Diameter: 1 in
Material: Stainless Steel 304
Length: 25 ft
Material: Stainless Steel 304
Diameter: 1 in