1" Stainless Steel EMT 90° Elbow

Item #: 589486
Cat #: S11090EL00
UPC: 847656002640
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Stainless Steel EMT 90 Degree Elbow

Overview

1 Inch Stainless Steel EMT 90 Degree Elbow
Also known as: 847656002640, S11090EL00

Specifications

Diameter: 1 in
Angle: 90°
Material: 304 Stainless Steel
Diameter: 1 in
Material: 304 Stainless Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)