Stainless Steel Clamp Back

Item #: 589521

Cat #: S61000CB00

UPC: 847656006402

to view pricing and more.
Documents & Guides
CLB S61000CB00 1" Stainless Steel Clamp Back

Overview

CLB S61000CB00 1" Stainless Steel Clamp Back
Also known as: 847656006402, S61000CB00

Specifications

Diameter: 1 in
Material: Stainless Steel
Standards: California Proposition 65
Diameter: 1 in
Standards: California Proposition 65
Material: Stainless Steel