1" SS316 TWO HOLE STRAP

Item #: 589549

Cat #: S610002S00

UPC: 847656003166

to view pricing and more.
Documents & Guides
Rigid Stainless Steel 316 Two Hole Strap 1" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Two Hole Strap 1" Trade SizeFor Rigid
Also known as: 847656003166, S610002S00

Specifications

Diameter: 1 in
Material: 316 Stainless Steel
Diameter: 1 in
Material: 316 Stainless Steel