REXEL logo

CCD S60200RC00 1/4IN SS ROD

Item #: 589591
Cat #: S60200RC00
UPC: 847656003586
Sign In or Register to view pricing and more.
CCD S60200RC00 1/4IN SS ROD COUPLING

Product Overview

CCD S60200RC00 1/4IN SS ROD COUPLING
Also known as: 847656003586, S60200RC00

Documents

Frequently Bought Together (27)
Appleton
T75-M Conduit Body, Type: T, 3/4", Form 35, Malleable Iron
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Direct Item CCD DIRECT ITEM (EA)
Multiple
100 Rigid Conduit, 1", Galvanized Steel, 10'
Milwaukee
48-39-0520 Portable Band Saw Blade, 44-7/8”
Power-Strut
025X144-SS 1/4" Stainless Steel Threaded Rod 12'
Calbrite
CCD S60300RC00 3/8" SS316 ROD
Power-Strut
PS1100-1-1/4-SS Rigid Strut Strap, 1-1/4", Stainless Steel
Leviton
5369-C 20 Amp Connector, 125V, 5-20R, Nylon, Black/White
Appleton
CL-75MN Rigid Conduit Strap, 1-Hole, 3/4", Malleable Iron, Hot Dipped Galvanized
Power-Strut
PS1100-1-SS Rigid Strut Strap, 1", Stainless Steel
Multiple
GRC07590 3/4" Rigid Elbow, 90°, Steel
Milwaukee
48-39-0530 Portable Band Saw Blade, 24 TPI, 44-7/8”
Multiple
UA050GRY100CL Liquidtight, Type: UA, 1/2", 100' Coil
Multiple
GRC075 3/4" Galvanized Coupling
Multiple
GRC150 1-1/2" Galvanized Coupling
Dottie
MBS1434 Hex Head Cap Screw, 1/4" x 3/4", Stainless Steel
Ridgid Tool
70835 Nu-Clear Thread Cutting Oil
Appleton
GK75-N 3/4 COMB SOLID+OPEN GASKET
Appleton
T150-M Conduit Body, Type T, 1-1/2", Form 35, Malleable Iron
Appleton
K75 Conduit Body Cover, 3/4", Form 35, Steel
Appleton
LB75-M Conduit Body, Type: LB, Form 35, Size: 3/4", Malleable Iron
Appleton
T200-M Conduit Body, Type T, 2", Form 35, Malleable Iron
Appleton
CLB-75MN Clamp Back, Rigid, 3/4 inch, Malleable Iron
Power-Strut
PS-607-SS Four Hole Corner Angle, Stainless Steel
Dottie
FWS14 Flat Washer, 1/4", Stainless Steel
Dottie
MBS38114 Hex Head Cap Screw, 3/8" x 1-1/4", Stainless Steel

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)