Liquidtight Strain Relief Cable Connector, 90 Deg, 1/2" Hub, Cable Range 0.187 - 0.250", Aluminum

Item #: 58963
Cat #: CG90-1250
UPC: 781381189255
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.187 - 0.250 Inch Aluminum, Color Code: Blue

Overview

Liquidtight Strain Relief Cord and Cable Connector, 90 Degree, 1/2 Inch Hub, Cable Range 0.187 - 0.250 Inch Aluminum, Color Code: Blue
Appleton's Aluminum and Steel Liquidtight Strain Relief Cord and Cable Connectors provide a liquidtight and strain relief termination for flexible type neoprene, hypalon, and PVC jacketed power or control cord and cable. They are for use in wet or dry locations sealing electrical connections against dust and dirt, oil, water or other atmosphere containing moisture.
Also known as: 781381189255, CG90-1250

Specifications

Material: Cast Aluminum
Diameter: 1/2 in
Diameter Range: 0.125 - 0.250 in
Material: Cast Aluminum
Diameter Range: 0.125 - 0.250 in
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)