400A RATING PLUG

Item #: 58964

Cat #: SRPG400B400

UPC: 783164213638

Sign In or Register to view pricing and more.
Documents & Guides
GED SRPG400B400 400A RATING PLUG

Overview

GED SRPG400B400 400A RATING PLUG
Also known as: 783164213638, SRPG400B400

Specifications

Poles: 3
Volts AC: 480
Amps: 400
Family / Style: Spectra
Mounting: Breaker
Poles: 3
Amps: 400
Mounting: Breaker
Volts AC: 480
Family / Style: Spectra