FLWALL 78W T II 5K BZ

Item #: 589694

Cat #: WPLED2T78FX

UPC: 019813159423

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 9552 Lumens Wpled 78W Type Ii Bronze

Overview

Wall Packs 9552 Lumens Wpled 78W Type Ii Bronze
Also known as: 019813159423, WPLED2T78FX

Specifications

Color Rendering Index (CRI): 71
Wattage: 78
Color Temperature: 5000 (Bright White)
Color: Bronze
Color Rendering Index (CRI): 71
Color Temperature: 5000 (Bright White)
Wattage: 78
Color: Bronze