30" Convection Baseboard Heater, White

Item #: 589809

Cat #: LC3010W31

UPC: 781052064072

Sign In or Register to view pricing and more.
Documents & Guides
30" Electric Convection Baseboard, 240/208V, 1000/750W, White

Overview

30" Electric Convection Baseboard, 240/208V, 1000/750W, White
Also known as: 781052064072, LC3010W31

Specifications

Length: 30 in
Color: White
Wattage: 1000
Volts AC: 240, 208
Mounting: Wall
Length: 30 in
Wattage: 1000
Mounting: Wall
Color: White
Volts AC: 240, 208