225A RATING PLUG

Item #: 58981

Cat #: SRPG400B225

UPC: 783164213591

to view pricing and more.
Documents & Guides
GED SRPG400B225 225A RATING PLUG

Overview

GED SRPG400B225 225A RATING PLUG
Also known as: 783164213591, SRPG400B225

Specifications

Poles: 3
Volts AC: 480
Family / Style: Spectra
Amps: 225
Mounting: Breaker
Poles: 3
Family / Style: Spectra
Mounting: Breaker
Volts AC: 480
Amps: 225