Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S12430

Item #: 589868
Cat #: S2404
UPC: 045923024047
Sign In or Register to view pricing and more.
Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 1490, Color Temperature: 2900K, Lamp Finish: Clear, Pack of 2

Overview

Halogen Bulb, 72 Watt, 120 Volt, Bulb: A19 (Arbitrary), Medium Screw (E26), Lumens: 1490, Color Temperature: 2900K, Lamp Finish: Clear, Pack of 2
Also known as: 045923024047, S2404

Specifications

Color Temperature: 2900 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1490
Shape: A19 (Arbitrary)
Wattage: 72
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: Halogen
Base: Medium Screw (E26)
Lumens: 1490
Wattage: 72

Customer Reviews

No reviews for this product
(0)