REXEL logo

Junction Box, NEMA 4, Continuous Hinge, 12" x 12" x 6"

Item #: 58990
Cat #: A1212CHFL
UPC: 783510148874
Sign In or Register to view pricing and more.
Junction Box, NEMA 4, Continuous Hinge with Quarter-Turn Latch, 12 x 12 x 6 Inch, Steel/Gray Powder Coat

Product Overview

Junction Box, NEMA 4, Continuous Hinge with Quarter-Turn Latch, 12 x 12 x 6 Inch, Steel/Gray Powder Coat
Also known as: 783510148874, A1212CHFL

Documents

Frequently Bought Together (50)

Specifications

IP/NEMA Rating: IP66, 4
Product Width: 12 in
Product Depth: 6 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, 4
Product Depth: 6 in
Mounting: Wall
Product Width: 12 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)