N Series FG Enclosure, 4X, 20x16x12

Item #: 589903

Cat #: N20166FHLWT

UPC: 785928220104

to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 4X, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 20" x 16" x 12", Material/Finish: Fiberglass/Gray

The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.

Also known as: 785928220104, N20166FHLWT

Specifications

Height: 20 in
Color: Gray
Material: Fiberglass
Width: 16 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Height: 20 in
Material: Fiberglass
Depth: 12 in
Color: Gray
Width: 16 in
IP/NEMA Rating: NEMA 4X