DigiTrace Electronic Thermostat. 277VAC, 30A, 25' Adjustable Thermistor.
Item #: 589930
Cat #: EC-TS
UPC: 715629007278
to view pricing and more.
Documents & Guides
DigiTrace Electronic Thermostat, 277 Volt AC, 30 Amp, 25 Foot Adjustable Thermistor. Single Pole Single Throw
Overview
DigiTrace Electronic Thermostat, 277 Volt AC, 30 Amp, 25 Foot Adjustable Thermistor. Single Pole Single Throw
The Raychem EC-TS electronic thermostat is an ambient, pipe or slab sensing thermostat that is ideal for pipe freeze protection, flow maintenance, freezer frost heave, floor heating and snow melting applications. The EC-TS can be used to control a single heat-tracing-circuit or as a pilot control of a contactor switching multiple heat-tracing circuits. The temperature set point can be visually checked through the clear lid, as can the LED indicators for alarm, power and heating cable status. The stainless steel temperature sensor makes it an ideal thermostat for applications that require an embedded sensor.
Also known as: 715629007278, EC-TS
Specifications
| Length: | 25 ft |
| Material: | Polycarbonate |
| Volts AC: | 277 |
| Amps: | 30 |
| Type: | Thermostat Controller |
| Length: | 25 ft |
| Volts AC: | 277 |
| Type: | Thermostat Controller |
| Material: | Polycarbonate |
| Amps: | 30 |