ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR

Item #: 589960

Cat #: CVJ1412HWPL2

UPC: 635394005258

to view pricing and more.
ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR FRONT / HINGE / 2 PL LATCHES

Overview

ENG CVJ1412HWPL2 CVJ 1412 W/ CLEAR FRONT / HINGE / 2 PL LATCHES

CVJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 635394005258, CVJ1412HWPL2

Specifications

Color: Light Gray
Material: Fiberglass
Height: 15.320 in
Standards: California Proposition 65, Build America Buy America Compliant
Depth: 6.600 in
Finish: Smooth Matte
Width: 13.320 in
Color: Light Gray
Height: 15.320 in
Depth: 6.600 in
Width: 13.320 in
Material: Fiberglass
Standards: California Proposition 65, Build America Buy America Compliant
Finish: Smooth Matte