LED Undercabinet Light, 16", White

Item #: 590045

Cat #: NCA-LED-16-WT

UPC: 782042815476

to view pricing and more.
Documents & Guides
16" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,000 hour LED, 2,850k +/- 150k, Speedlink, Dimmable, Color: White.

Overview

16" LED Under Cabinet Fixture, CounterAttack, 4.5W, 120V, 35,000 hour LED, 2,850k +/- 150k, Speedlink, Dimmable, Color: White.

Low profile CounterAttack series with integral dimmable electronic driver provides even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or SpeedLink cables. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in four lengths and three finishes.

Also known as: 782042815476, NCA-LED-16-WT

Specifications

Volts AC: 120
Color: White
Length: 16 in
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Length: 16 in
Light Technology: LED
Color: White
Wattage: 4.500
Dimmable: Yes