Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 8"

Item #: 59008

Cat #: A14128CHFL

UPC: 783510148928

to view pricing and more.
Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 8 Inch, Steel With Gray Powder Coat Finish

Overview

Junction Box, Continuous Hinge Cover With Quarter Latch, NEMA 4, 14 x 12 x 8 Inch, Steel With Gray Powder Coat Finish

This enclosure provides the convenience of quarter-turn latching with an aesthetic, easy-to-maintain light gray textured finish.

Also known as: 783510148928, A14128CHFL

Features & Benefits

  • Seams continuously welded and ground smooth
  • Continuous hinge
  • Bonding provision on door
  • External welded-on mounting brackets for easy installation
  • Oil-resistant gasket
  • Quarter-turn slotted latches
  • Seamless foam-in-place gasket
  • Weldnuts provided for mounting optional panels and terminal block kits in size 6.00 x 4.00 in. (152 x 102 mm) and larger

Specifications

Width: 12 in
Depth: 8 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 12, NEMA 4
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4
Depth: 8 in
Height: 14 in