Eaton Bussmann series high speed square body fuse

Item #: 590136

Cat #: 170M5609

UPC: 051712261821

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M5609 FUSE 450A 690V 2

Overview

BUS 170M5609 FUSE 450A 690V 2
Also known as: 051712261821, 170M5609

Specifications

Amps: 450
Type: Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square