TURNLOK CONN 4W 30A 125/250V

Item #: 590241

Cat #: L1430-CGCM

UPC: 785007265668

to view pricing and more.
Documents & Guides
30A 125/250V Locking Ground Continunity Monitoring GCM Connector NEMA L14-30R

Overview

30A 125/250V Locking Ground Continunity Monitoring GCM Connector NEMA L14-30R
Also known as: 785007265668, L1430-CGCM

Specifications

Phase: 3
Type: Connector
Color: Gray, Black, White
Amps: 30
NEMA Configuration: L14-30R
Phase: 3
Color: Gray, Black, White
NEMA Configuration: L14-30R
Type: Connector
Amps: 30