Servo Motor, Kinetix, Low Inertia, 3500RPM, 400V, No Brake

Item #: 590275

Cat #: VPL-B1002E-CJ12AA

UPC: 884951871281

to view pricing and more.
Documents & Guides
Servo Motor, Kinetix VP, 400 Volt, 3500 RPM, Single Cable, Low Inertia, No Brake

Overview

Servo Motor, Kinetix VP, 400 Volt, 3500 RPM, Single Cable, Low Inertia, No Brake

Our Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871281, VPL-B1002E-CJ12AA

Specifications

Type: Servo Motor
Volts AC: 400
RPM: 3500
Family / Style: Kinetix
Type: Servo Motor
RPM: 3500
Volts AC: 400
Family / Style: Kinetix