Pin Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 59032

Cat #: PV14-P47-M

UPC: 074983812226

to view pricing and more.
Pin Terminal, Vinyl Insulated, 16 - 14 AWG, .49" Pin Length

Overview

Pin Terminal, Vinyl Insulated, 16 - 14 AWG, .49" Pin Length

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983812226, PV14-P47-M

Specifications

Color: Blue
Material: Vinyl
Length: 0.490 in
Allowable Gauge Range: 16 - 14
Color: Blue
Length: 0.490 in
Material: Vinyl
Allowable Gauge Range: 16 - 14