Reducing Bushing, Threaded, 2" x 1-1/4", Steel
Item #:
59034
Cat #:
RB200-125
UPC:
781381655200
Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, 2 - 1-1/4 Inch, Threaded - NPT, Bushing Material: Steel.
Overview
Reducing Bushing, 2 - 1-1/4 Inch, Threaded - NPT, Bushing Material: Steel.
Appletonâ„¢ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655200, RB200-125
Specifications
Diameter: | 1 1/4 in, 2 in |
Material: | Steel |
Standards: | California Proposition 65 |
Diameter: | 1 1/4 in, 2 in |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)