REXEL logo
Made in USA

J Box, Type 4 &12, Fast Lch

Item #: 59048
Cat #: A1614CHFL
UPC: 783510148942
Sign In or Register to view pricing and more.
Continuous Hinge with Quarter-Turn Latch, Type 4, 16.00x14.00x6.00, Gray, Steel

Product Overview

Continuous Hinge with Quarter-Turn Latch, Type 4, 16.00x14.00x6.00, Gray, Steel
Also known as: 783510148942, A1614CHFL

Documents

Frequently Bought Together (41)

Specifications

IP/NEMA Rating: IP66, 4
Product Height: 16 in
Mounting: Surface
Product Depth: 6 in
Product Width: 14 in
Material: Steel
IP/NEMA Rating: IP66, 4
Mounting: Surface
Product Width: 14 in
Product Height: 16 in
Product Depth: 6 in
Material: Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)