1" SS316 COMPRESSION COUPLING

Item #: 590516

Cat #: S61000CC00

UPC: 847656002084

to view pricing and more.
Documents & Guides
Rigid Stainless Steel 316 Compression Coupling 1" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Compression Coupling 1" Trade SizeFor Rigid
Also known as: 847656002084, S61000CC00

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel