Breaker, Molded Case, 400A, 3P, 600VAC, 14kAIC, MicroLogic 3.3

Item #: 590523

Cat #: LDL36400CU31X

UPC: 785901626664

to view pricing and more.
Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 14 kAIC, MicroLogic 3.3 LI, 100% Continuous Current Rating

Overview

Breaker, Molded Case, 400 Amp, 3-Pole, 600 Volt AC, 14 kAIC, MicroLogic 3.3 LI, 100% Continuous Current Rating

PowerPacT L-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT L-Frame circuit breakers are available with electronic trip units. All PowerPacT L-Frame circuit breakers are equipped with dual-break rotating contacts that reduce the amount of peak current during a short circuit fault. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT L circuit breakers are available in 3 and 4-pole unit mount, I-Line, and drawout constructions. This PowerPacT L, 400A, 3 pole, circuit breaker has an interrupting rating of 14kA at 600VAC. This circuit breaker provides MicroLogic Standard with a 3.3 trip unit and an LI function. This unit has lugs on both the line and load sides. This circuit breaker has a continuous current rating of 100%. PowerPacT L circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.

Also known as: 785901626664, LDL36400CU31X

Specifications

Mounting: Panel
Poles: 3
Amps: 400
Type: Breaker; Molded Case
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 400
Volts AC: 600
Interrupt Rating AC: 14 kA
Poles: 3
Type: Breaker; Molded Case
Standards: California Proposition 65