12 in. x 6 in. EXE SG Gland Plate, SS Type 316

Item #: 590802

Cat #: GPS126SS6

UPC: 783510235437

to view pricing and more.
Gland Plate, 12 x 6" Surface Mount With Ground, Cut-Out Size: 7.5 x 3.75", Stainless Steel, For Use in Hazardous Loations

Overview

Gland Plate, 12 x 6" Surface Mount With Ground, Cut-Out Size: 7.5 x 3.75", Stainless Steel, For Use in Hazardous Loations

Gland Plate provides a removable cable egress and entry plate while maintaining UL/CSA/IP integrity of the enclosure.

Also known as: 783510235437, GPS126SS6

Specifications

Width: 8.980 in
Finish: Brushed
Material: Stainless Steel 316L
Weight: 1.300 lb
Height: 5.230 in
Width: 8.980 in
Material: Stainless Steel 316L
Height: 5.230 in
Finish: Brushed
Weight: 1.300 lb