Single Receptacle Wallplate, 2-Gang, 2.16" Hole, Nylon, Brown, Mid-Size

Item #: 590831

Cat #: NPJ703

UPC: 883778108051

to view pricing and more.
Documents & Guides
Single Receptacle Wallplate, 2-Gang, Mid-Size, (1) 2.16" Opening, Nylon, Brown

Overview

Single Receptacle Wallplate, 2-Gang, Mid-Size, (1) 2.16" Opening, Nylon, Brown

Nylon Wallplates - Our line of nylon wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with excellent cleanability in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.

Also known as: 883778108051, NPJ703

Features & Benefits

  • Reinforcement ribs for extra strength
  • High-impact, self-extinguishing nylon material
  • Captive screw feature holds mounting screw in place
  • 1-Single 2.16 in. (54.9) Diameter Opening

Specifications

Size: Midway
Color: Brown
Gangs: 2
Mounting: Device
Type: Single Receptacle
Material: Nylon
Size: Midway
Gangs: 2
Type: Single Receptacle
Color: Brown
Mounting: Device
Material: Nylon