
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Cover; Material: Steel; Finish: Galvanized; Shape: Square Drawn; Size: 4 IN Width X 4 IN Height, 1/4 IN Drywall; Old Number: 5201DW-1/4; Number Of Gang: 1; Universal Key Number: 52C36; Configurations: Drywall (1/4 IN)
Overview
Mulberry; Cover; Material: Steel; Finish: Galvanized; Shape: Square Drawn; Size: 4 IN Width X 4 IN Height, 1/4 IN Drywall; Old Number: 5201DW-1/4; Number Of Gang: 1; Universal Key Number: 52C36; Configurations: Drywall (1/4 IN)
Also known as: 095327112246, 11224
Specifications
No Specifications Available