
Reducing Bushing, Threaded, 2" x 1/2", Steel
Item #: 59088
Cat #: RB200-50
UPC: 781381655057
to view pricing and more.
Documents & Guides
Reducing Bushing, 2 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Overview
Reducing Bushing, 2 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.
Also known as: 781381655057, RB200-50
Specifications
| Diameter: | 1/2 in, 2 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Diameter: | 1/2 in, 2 in |
| Standards: | California Proposition 65 |
| Material: | Steel |