BUSS 170M7107 FUSE 2400A 1250V 4BKN

Item #: 590955

Cat #: 170M7107

UPC: 051712540421

Sign In or Register to view pricing and more.
Documents & Guides
BUS 170M7107 FUSE 2400A 1250V

Overview

BUS 170M7107 FUSE 2400A 1250V
Also known as: 051712540421, 170M7107

Specifications

Mounting: Flush
Type: Contact, Square Body, Type K Indicator
Amps: 2400
Mounting: Flush
Amps: 2400
Type: Contact, Square Body, Type K Indicator