This product may not be available in all locations.
Breaker, Molded Case, SEH Frame, 100A Current Sensor, 3P, 600VAC
Item #:
59101
Cat #:
SEHA36AT0100
UPC:
783164211443
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, SEH Frame, 100 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs
Overview
Breaker, Molded Case, SEH Frame, 100 Amp Current Sensor, 3-Pole, 600 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs
Spectra RMS Molded Case Circuit Breakers (SE150, SF250, SG600 and SK1200) have a digital, solid state, RMS sensing trip system with field installable, front-mounted rating plugs to establish or change the breaker ampere rating. Adjustable instantaneous with tracking short-time is standard on all frames. The trip system uses digital sampling to determine the RMS value of sinusoidal and non-sinusoidal currents. SEH 3P 600V 100A
Also known as: 783164211443, SEHA36AT0100
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 480 |
Amps: | 100 |
Family / Style: | Spectra |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Volts AC: | 480 |
Family / Style: | Spectra |
Poles: | 3 |
Amps: | 100 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)