1" PVC 90° Elbow, 30" Radius, Schedule 40, Gray, Bell End

Item #: 591119

Cat #: 1009030ELB

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
1 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End

Overview

1 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray, Bell End
Also known as: 1009030ELB

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 30 in
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC
Sweep Radius: 30 in