Solid Raceway,PVC,3X2X6',LGRY

Item #: 591140

Cat #: FS3X2LG6

UPC: 074983341184

to view pricing and more.
Panduct® type FS solid wall wiring duct, 3 W x 2 H, 6' length, PVC, light gray.

Overview

Panduct® type FS solid wall wiring duct, 3 W x 2 H, 6' length, PVC, light gray.
Also known as: 074983341184, FS3X2LG6

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC