Fuse, 800A Square Body, Flush End, 3, Type G Indicator, 690/700V

Item #: 591145

Cat #: 170M6512

UPC: 051712264358

Sign In or Register to view pricing and more.
Documents & Guides
800 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)

Overview

800 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 3, Type -G/- Indicator, 690V/700V (IEC/UL)
Also known as: 051712264358, 170M6512

Specifications

Mounting: Flush
Type: Square Body
Amps: 800
Interrupt Rating DC: 200
Mounting: Flush
Amps: 800
Type: Square Body
Interrupt Rating DC: 200