Safety switch, heavy duty, fusible, 200A, 600 VAC/VDC, 3 poles, 150 hp, NEMA 4, 4X, 5, 304 steel

Item #: 591170

Cat #: CH364DS

UPC: 785901995418

to view pricing and more.
Documents & Guides
Safety switch, heavy duty, fusible, 200A, 600 VAC/VDC, 3 poles, 150 hp, NEMA 4, 4X, 5, 304 steel

Overview

Safety switch, heavy duty, fusible, 200A, 600 VAC/VDC, 3 poles, 150 hp, NEMA 4, 4X, 5, 304 steel
Also known as: 785901995418, CH364DS

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X