Safety Switch, Fusible, 3P, 30A, 600VAC, NEMA 4X, Stainless Steel

Item #: 591172

Cat #: CH361DS

UPC: 785901995166

to view pricing and more.
Documents & Guides
Safety Switch, Fusible, 3-Pole, 30 Amp, 600 Volt AC, Type J Fuse, NEMA 4X, Stainless Steel

Overview

Safety Switch, Fusible, 3-Pole, 30 Amp, 600 Volt AC, Type J Fuse, NEMA 4X, Stainless Steel
Also known as: 785901995166, CH361DS

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X