SOOW Portable Cord, 10/4, Black, Rated 90°C, 600V

Item #: 59132

Cat #: B11004

UPC:

to view pricing and more.
Documents & Guides
SOOW Portable Cord, 10 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

Overview

SOOW Portable Cord, 10 AWG, 4-Conductor, Stranded Copper, Black, EPDM Insulatin, Chlorinated Polyethylene (CPE) Jacket, Rated 90°C, 600V, UL Rated, MSHA Approved

SOOW stands for: S = Service Cord (600 Volts) OO = Oil Resistant both inside insulation and outside jacket. W = CSA designation for weather/water resistance. TYPE SOOW Cable is for use in heavy-duty industrial applications where flexibility and durability is required.

Also known as: B11004

Specifications

Gauge: 10 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Gauge: 10 AWG
Color: Black
Conductors: 4
Material: Copper
Volts AC: 600
Jacket: CPE