Contactor, Safety, 250A, 120VAC Coil, 2NO, 2NC Aux.

Item #: 59133

Cat #: 100S-D250ED22C

UPC: 781180473227

to view pricing and more.
Documents & Guides
Contactor, Safety, 250A, 120VAC Coil, 2NO, 2NC Aux.

Overview

Contactor, Safety, 250A, 120VAC Coil, 2NO, 2NC Aux.
Also known as: 781180473227, 100S-D250ED22C

Specifications

Volts AC Control: 120
Poles: 3
Amps: 250
Type: Safety, Contactor
Volts AC Control: 120
Amps: 250
Poles: 3
Type: Safety, Contactor