Panel, 78.00x14.00

Item #: 59134

Cat #: A90SMP14G

UPC: 783510154011

Sign In or Register to view pricing and more.
Side-Mounted Panels, fits 90.06, Steel

Overview

Side-Mounted Panels, fits 90.06, Steel

Panels provide extra mounting space on the sides of enclosures. 12 gauge steel side-mounting panels are painted white. Conductive panels are steel with a conductive, corrosion-resistant coating. Panels attach securely to mounting channels. Plated steel mounting hardware is furnished.

Also known as: 783510154011, A90SMP14G

Features & Benefits

  • Plated steel mounting hardware is furnished

Specifications

Height: 78 in
Width: 14 in
Material: Steel
Finish: Galvanized
Height: 78 in
Material: Steel
Width: 14 in
Finish: Galvanized