TMCX Connector, 1/2" Diameter, Explosion-Proof, Nickel Plated Brass

Item #: 591369

Cat #: TMCX0501L

UPC: 662276303386

to view pricing and more.
TMCX Connector, 1/2 Inch Diameter, Cable Range 0.490 - 0.900 Inch, Liquidtight, Explosion-Proof/Dust-Ignitionproof, Nickel Plated Brass/Stainless Steel, For Use With Jacketed Metal Clad Cable in Hazardous Locations

Overview

TMCX Connector, 1/2 Inch Diameter, Cable Range 0.490 - 0.900 Inch, Liquidtight, Explosion-Proof/Dust-Ignitionproof, Nickel Plated Brass/Stainless Steel, For Use With Jacketed Metal Clad Cable in Hazardous Locations

The Terminator™ II TMCX Cable Gland is an armoured barrier, nonarmoured barrier and TECK armoured gland used to terminate cable in hazardous locations. Its unique design features, coupled with our new fast curing Chico LiquidSeal compound, make the Terminator II TMCX Cable Gland the easiest and safest solution available.

Also known as: 662276303386, TMCX0501L

Specifications

Diameter: 1/2 in
Material: Brass
Finish: Nickel Plated
Diameter Range: 0.490 - 0.900 in
Diameter: 1/2 in
Finish: Nickel Plated
Material: Brass
Diameter Range: 0.490 - 0.900 in