Machine Screw Round Head, Slotted/Phillips, #6-32 x 1", Zinc Plated Steel, 100/PK

Item #: 591564

Cat #: 632X1RHCMSZJ

UPC: 705591960985

to view pricing and more.
Documents & Guides
Machine Screw Round Head, Slotted/Phillips, #6-32 x 1", Zinc Plated Steel, Order of 1 Each = Jar of 100

Overview

Machine Screw Round Head, Slotted/Phillips, #6-32 x 1", Zinc Plated Steel, Order of 1 Each = Jar of 100
Also known as: 705591960985, 632X1RHCMSZJ

Specifications

Screw Head: Round
Drive: Phillips, Slotted
Length: 1 in
Size: # 6
Material: Steel
Finish: Zinc Plated
Package Type: Jar
Screw Head: Round
Length: 1 in
Material: Steel
Package Type: Jar
Drive: Phillips, Slotted
Size: # 6
Finish: Zinc Plated