
to view pricing and more.
Code Master Incandescent Factory Sealed Luminaire, Lamp Type: 300 WTT Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,
Overview
Code Master Incandescent Factory Sealed Luminaire, Lamp Type: 300 WTT Medium Incandescent, Lamp Wattage: 300 WTT, Voltage Rating: 300 VAC, Number Of Lamps: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood And Guard,
Also known as: 781381103169, CJNC30I
Specifications
| Gangs: | 1 |
| Material: | Steel |
| Depth: | 3/4 in |
| Gangs: | 1 |
| Depth: | 3/4 in |
| Material: | Steel |