Mlbl-01W Led Block - White

Item #: 591603

Cat #: MLBL-01W

UPC: 320500373306

to view pricing and more.
Documents & Guides
Modular Led Block - 24VAC, Integrated Led - White - Illuminated

Overview

Modular Led Block - 24VAC, Integrated Led - White - Illuminated

Modular Led Block - 24 V Ac, Integrated Led - White - Illuminated

Also known as: 320500373306, MLBL-01W

Specifications

Type: Accessories
Family / Style: Modular
Color: White
Type: Accessories
Color: White
Family / Style: Modular