Stack Light, Blue, Maintained, 24V AC/DC

Item #: 591636

Cat #: KL70-305L

UPC: 320500239350

to view pricing and more.
Documents & Guides
Indicator Light, LED, Color: Blue, Voltage: 24V AC/DC, K70 Series, IP54.

Overview

Indicator Light, LED, Color: Blue, Voltage: 24V AC/DC, K70 Series, IP54.

KL70-305L Light Element LED Blue Permanent light

Also known as: 320500239350, KL70-305L

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Light Technology: LED
Color: Blue
Volts AC: 24
Volts DC: 24
Light Technology: LED