Halogen Lamp, MR11, 15W, 6V

Item #: 591643

Cat #: JCR/M6V-15W/FG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 15 Watt, 6 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GZ4)

Overview

Halogen Lamp, 15 Watt, 6 Volt, Bulb: MR11 (Mini Reflector), Base: Bi-Pin (GZ4)
Also known as: JCR/M6V-15W/FG

Specifications

Shape: MR11 (Mini Reflector)
Wattage: 15
Volts AC: 6
Light Technology: Halogen
Base: 2-Pin (GZ4)
Shape: MR11 (Mini Reflector)
Volts AC: 6
Base: 2-Pin (GZ4)
Wattage: 15
Light Technology: Halogen